KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Semi-Tubular Rivet, 3/32x1/4 In, PK100

VALUE BRAND| Zoro #: G0879706| Mfr #: TSC0608-100

$8.46 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.023"
Finish: zinc
Rivet Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0879706 Mfr #: TSC0608-100
Head Height: 0.023"Finish: zinc
Rivet Material: SteelRivet Dia.: 3/32"
Hole Size: 0.096"Item: Semi-Tubular Rivet
Package Quantity: 100Head Type: Oval
Rivet Length: 1/4"Head Dia.: 0.147"
Grip Range: 0.183 to 0.212"Country of Origin (subject to change): United States

Description

Semi-Tubular Rivet, Oval Head Type, Steel Rivet Material, Zinc Finish, Rivet Dia 3/32 In, Rivet Length 1/4 In, Head Dia 0.147 In, Head Height 0.023 In, Grip Range 0.183 to 0.212 In, Hole Size 0.096 In, Package Quantity 100

Reviews