KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Semi-Tubular Rivet, 3/32x1/8 In, PK100

VALUE BRAND| Zoro #: G1536534| Mfr #: TAC0604-100

$12.04 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.023"
Finish: Plain
Rivet Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1536534 Mfr #: TAC0604-100
Head Height: 0.023"Finish: Plain
Rivet Material: AluminumRivet Dia.: 3/32"
Hole Size: 0.096"Item: Semi-Tubular Rivet
Package Quantity: 100Head Type: Oval
Rivet Length: 1/8"Head Dia.: 0.147"
Grip Range: 0.058 to 0.087"Country of Origin (subject to change): Multiple

Description

Semi-Tubular Rivet, Oval Head Type, Aluminum Rivet Material, Plain Finish, Rivet Dia 3/32 In, Rivet Length 1/8 In, Head Dia 0.147 In, Head Height 0.023 In, Grip Range 0.058 to 0.087 In, Hole Size 0.096 In, Package Quantity 100

Reviews