Semi-Tubular Rivet, 3/32x1/8 In, PK100

VALUE BRAND| Zoro #: G2382371| Mfr #: TSC0604.9-100

$7.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2382371 Mfr #: TSC0604.9-100
Finish: ZincRivet Material: Steel
Hole Depth: -Head Type: Oval
Item: Semi-Tubular RivetHead Angle (Deg.): -
Rivet Dia.: 3/32"Head Height: 0.023"
Head Dia.: 0.147"Hole Size: 0.096"
Grip Range: 0.058 to 0.087"Rivet Length: 1/8"
Country of Origin (subject to change): United States

Product Description

Semi-Tubular Rivet, Oval Head Type, Steel Rivet Material, Zinc Finish, Rivet Dia 3/32 In, Rivet Length 1/8 In, Head Dia 0.147 In, Head Height 0.023 In, Grip Range 0.058 to 0.087 In, Hole Size 0.096 In, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.