Semi-Tubular Rivet, 3/32x3/16 In, PK100

VALUE BRAND| Zoro #: G0340636| Mfr #: 115503

$10.64 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0340636 Mfr #: 115503
Finish: PlainRivet Material: Aluminum
Hole Depth: -Head Type: Oval
Item: Semi-Tubular RivetHead Angle (Deg.): -
Rivet Length: 3/16"Rivet Dia.: 3/32"
Head Height: 0.023"Head Dia.: 0.147"
Hole Size: 0.096"Grip Range: 0.120 to 0.149"
Country of Origin (subject to change): Multiple

Product Description

Semi-Tubular Rivet, Oval Head Type, Aluminum Rivet Material, Plain Finish, Rivet Dia 3/32 In, Rivet Length 3/16 In, Head Dia 0.147 In, Head Height 0.023 In, Grip Range 0.120 to 0.149 In, Hole Size 0.096 In, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.