WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Semi-Tubular Rivet, 3/32x3/32 In, PK100

VALUE BRAND| Zoro #: G1634744| Mfr #: TAC0603-100

$10.67 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Hole Size: 0.096"
Rivet Length: 3/32"
Head Type: Oval
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1634744 Mfr #: TAC0603-100
Hole Size: 0.096"Rivet Length: 3/32"
Head Type: OvalItem: Semi-Tubular Rivet
Rivet Material: AluminumRivet Dia.: 3/32"
Head Height: 0.023"Grip Range: 0.027 to 0.056"
Package Quantity: 100Finish: Plain
Head Dia.: 0.147"Country of Origin (subject to change): Multiple

Product Description

Semi-Tubular Rivet, Oval Head Type, Aluminum Rivet Material, Plain Finish, Rivet Dia 3/32 In, Rivet Length 3/32 In, Head Dia 0.147 In, Head Height 0.023 In, Grip Range 0.027 to 0.056 In, Hole Size 0.096 In, Package Quantity 100

Product Reviews