KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Semi-Tubular Rivet, 3/32x5/32 In, PK100

VALUE BRAND| Zoro #: G1143222| Mfr #: TBC0605-100

$8.62 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.023"
Finish: Plain
Rivet Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1143222 Mfr #: TBC0605-100
Head Height: 0.023"Finish: Plain
Rivet Material: BrassRivet Dia.: 3/32"
Hole Size: 0.096"Item: Semi-Tubular Rivet
Package Quantity: 100Head Type: Oval
Rivet Length: 5/32"Head Dia.: 0.147"
Grip Range: 0.089 to 0.118"Country of Origin (subject to change): United States

Description

Semi-Tubular Rivet, Oval Head Type, Brass Rivet Material, Plain Finish, Rivet Dia 3/32 In, Rivet Length 5/32 In, Head Dia 0.147 In, Head Height 0.023 In, Grip Range 0.089 to 0.118 In, Hole Size 0.096 In, Package Quantity 100

Reviews