Semi-Tubular Rivet, 3/32x5/32 In, PK100

VALUE BRAND| Zoro #: G0994226| Mfr #: TSC0605-100

$7.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0994226 Mfr #: TSC0605-100
Finish: ZincRivet Material: Steel
Head Type: OvalItem: Semi-Tubular Rivet
Hole Depth: -Head Angle (Deg.): -
Rivet Length: 5/32"Rivet Dia.: 3/32"
Head Height: 0.023"Head Dia.: 0.147"
Hole Size: 0.096"Grip Range: 0.089 to 0.118"
Country of Origin (subject to change): United States

Product Description

Semi-Tubular Rivet, Oval Head Type, Steel Rivet Material, Zinc Finish, Rivet Dia 3/32 In, Rivet Length 5/32 In, Head Dia 0.147 In, Head Height 0.023 In, Grip Range 0.089 to 0.118 In, Hole Size 0.096 In, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.