Semi-Tubular Rivet, 9/64x1/2 In, PK100

VALUE BRAND| Zoro #: G2341421| Mfr #: 1HBW7

$14.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2341421 Mfr #: 1HBW7
Head Type: TrussItem: Semi-Tubular Rivet
Head Height: 0.040"Head Dia.: 0.312"
Rivet Material: BrassHole Size: 0.156"
Head Angle (Deg.): -Grip Range: 0.400 to 0.430"
Finish: PlainHole Depth: -
Rivet Length: 1/2"Rivet Dia.: 9/64"
Country of Origin (subject to change): Taiwan

Product Description

Semi-Tubular Rivet, Truss Head Type, Brass Rivet Material, Plain Finish, Rivet Dia 9/64 In, Rivet Length 1/2 In, Head Dia 0.312 In, Head Height 0.040 In, Grip Range 0.400 to 0.430 In, Hole Size 0.156 In, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.