KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Semi-Tubular Rivet, 9/64x1/2 In, PK100

VALUE BRAND| Zoro #: G2360574| Mfr #: TAC0916.1-100

$13.50 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.040"
Finish: Plain
Rivet Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2360574 Mfr #: TAC0916.1-100
Head Height: 0.040"Finish: Plain
Rivet Material: AluminumRivet Dia.: 9/64"
Hole Size: 0.156"Item: Semi-Tubular Rivet
Package Quantity: 100Head Type: Truss
Rivet Length: 1/2"Head Dia.: 0.312"
Grip Range: 0.400 to 0.430"Country of Origin (subject to change): Multiple

Description

Semi-Tubular Rivet, Truss Head Type, Aluminum Rivet Material, Plain Finish, Rivet Dia 9/64 In, Rivet Length 1/2 In, Head Dia 0.312 In, Head Height 0.040 In, Grip Range 0.400 to 0.430 In, Hole Size 0.156 In, Package Quantity 100

Reviews