20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Semi-Tubular Rivet, 9/64x1/4 In, PK50

VALUE BRAND| Zoro #: G0444525| Mfr #: TFC0908.2-50

$9.67 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0444525 Mfr #: TFC0908.2-50
Item: Semi-Tubular RivetRivet Length: 1/4"
Rivet Dia.: 9/64"Head Height: 0.040"
Head Dia.: 0.312"Rivet Material: Stainless Steel
Hole Size: 0.156"Head Type: Truss
Grip Range: 0.150 to 0.180"Finish: Plain
Country of Origin (subject to change): United States

Product Description

Semi-Tubular Rivet, Truss Head Type, Stainless Steel Rivet Material, Plain Finish, Rivet Dia 9/64 In, Rivet Length 1/4 In, Head Dia 0.312 In, Head Height 0.040 In, Grip Range 0.150 to 0.180 In, Hole Size 0.156 In, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.