Semi-Tubular Rivet, 9/64x3/16 In, PK100

VALUE BRAND| Zoro #: G2130317| Mfr #: TBC0906.1-100

$11.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2130317 Mfr #: TBC0906.1-100
Hole Depth: -Head Type: Truss
Item: Semi-Tubular RivetHead Angle (Deg.): -
Rivet Dia.: 9/64"Head Height: 0.040"
Head Dia.: 0.312"Rivet Material: Brass
Hole Size: 0.156"Grip Range: 0.087 to 0.117"
Finish: PlainRivet Length: 3/16"
Country of Origin (subject to change): United States

Product Description

Semi-Tubular Rivet, Truss Head Type, Brass Rivet Material, Plain Finish, Rivet Dia 9/64 In, Rivet Length 3/16 In, Head Dia 0.312 In, Head Height 0.040 In, Grip Range 0.087 to 0.117 In, Hole Size 0.156 In, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.