Semi-Tubular Rivet, 9/64x3/8 In, PK100

VALUE BRAND| Zoro #: G2309623| Mfr #: 165871

$13.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2309623 Mfr #: 165871
Hole Depth: -Head Type: Truss
Item: Semi-Tubular RivetHead Angle (Deg.): -
Grip Range: 0.275 to 0.305"Finish: Plain
Rivet Length: 3/8"Rivet Dia.: 9/64"
Head Height: 0.040"Head Dia.: 0.312"
Rivet Material: BrassHole Size: 0.156"
Country of Origin (subject to change): United States

Product Description

Semi-Tubular Rivet, Truss Head Type, Brass Rivet Material, Plain Finish, Rivet Dia 9/64 In, Rivet Length 3/8 In, Head Dia 0.312 In, Head Height 0.040 In, Grip Range 0.275 to 0.305 In, Hole Size 0.156 In, Package Quantity 100

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.