Semi-Tubular Rivet, 9/64x3/8 In, PK100

VALUE BRAND| Zoro #: G2308257| Mfr #: 1HBR1

$7.78 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hole Size: 0.156"
Rivet Length: 3/8"
Head Type: Truss
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2308257 Mfr #: 1HBR1
Hole Size: 0.156"Rivet Length: 3/8"
Head Type: TrussItem: Semi-Tubular Rivet
Rivet Material: SteelRivet Dia.: 9/64"
Head Height: 0.040"Grip Range: 0.275 to 0.305"
Package Quantity: 100Finish: zinc
Head Dia.: 0.312"Country of Origin (subject to change): Taiwan

Description

Semi-Tubular Rivet, Truss Head Type, Steel Rivet Material, Zinc Finish, Rivet Dia 9/64 In, Rivet Length 3/8 In, Head Dia 0.312 In, Head Height 0.040 In, Grip Range 0.275 to 0.305 In, Hole Size 0.156 In, Package Quantity 100

Reviews