Semi-Tubular Rivet, 9/64x5/16 In, PK100

VALUE BRAND| Zoro #: G0904601| Mfr #: 1HBP9

$7.79 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hole Size: 0.156"
Rivet Length: 5/16"
Head Type: Truss
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0904601 Mfr #: 1HBP9
Hole Size: 0.156"Rivet Length: 5/16"
Head Type: TrussItem: Semi-Tubular Rivet
Rivet Material: SteelRivet Dia.: 9/64"
Head Height: 0.040"Grip Range: 0.212 to 0.242"
Package Quantity: 100Finish: zinc
Head Dia.: 0.312"Country of Origin (subject to change): Taiwan

Description

Semi-Tubular Rivet, Truss Head Type, Steel Rivet Material, Zinc Finish, Rivet Dia 9/64 In, Rivet Length 5/16 In, Head Dia 0.312 In, Head Height 0.040 In, Grip Range 0.212 to 0.242 In, Hole Size 0.156 In, Package Quantity 100

Reviews