Semi-Tubular Rivet, 9/64x5/16 In, PK50

VALUE BRAND| Zoro #: G0457895| Mfr #: TFC0910.4-50

$9.51 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Plain
Item: Semi-Tubular Rivet
Package Quantity: 50
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0457895 Mfr #: TFC0910.4-50
Item: Semi-Tubular RivetHead Type: Truss
Rivet Length: 5/16"Rivet Dia.: 9/64"
Head Height: 0.040"Head Dia.: 0.312"
Rivet Material: Stainless SteelHole Size: 0.156"
Grip Range: 0.212 to 0.242"Finish: Plain
Country of Origin (subject to change): United States

Product Description

Semi-Tubular Rivet, Truss Head Type, Stainless Steel Rivet Material, Plain Finish, Rivet Dia 9/64 In, Rivet Length 5/16 In, Head Dia 0.312 In, Head Height 0.040 In, Grip Range 0.212 to 0.242 In, Hole Size 0.156 In, Package Quantity 50

Product Reviews