KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Semi-Tubular Rivet, 9/64x7/16 In, PK25

VALUE BRAND| Zoro #: G1517117| Mfr #: TFC0914.1-25

$11.26 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.040"
Finish: Plain
Rivet Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1517117 Mfr #: TFC0914.1-25
Head Height: 0.040"Finish: Plain
Rivet Material: Stainless SteelRivet Dia.: 9/64"
Hole Size: 0.156"Item: Semi-Tubular Rivet
Package Quantity: 25Head Type: Truss
Rivet Length: 7/16"Head Dia.: 0.312"
Grip Range: 0.337 to 0.367"Country of Origin (subject to change): United States

Description

Semi-Tubular Rivet, Truss Head Type, Stainless Steel Rivet Material, Plain Finish, Rivet Dia 9/64 In, Rivet Length 7/16 In, Head Dia 0.312 In, Head Height 0.040 In, Grip Range 0.337 to 0.367 In, Hole Size 0.156 In, Package Quantity 25

Reviews