Service Cart Tray, 1000 lb., Gray, 30 In. L

VALUE BRAND| Zoro #: G0266926| Mfr #: SC1800T

$25.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0266926 Mfr #: SC1800T
Includes: Assembly HardwareOverall Width: 18"
Item: Service Cart TrayUtility Cart Accessory Item: Tray
Overall Height: 2"For Use With: 2XJP3
Material: SteelColor: Gray
Load Capacity: 500 lb.Overall Depth: 30"
Lip Height: 2"Country of Origin (subject to change): United States

Product Description

Tray, For Use With G0845555, Load Capacity 500 lb., Overall Depth 30 In., Overall Width 18 In., Overall Height 2 In., Lip Height 2 In., Color Gray, Material Steel, Includes Assembly Hardware

Product Reviews

Save 15%. Sign up for Z-mail.