Service Cart Tray, 1000 lb., Gray, Steel

VALUE BRAND| Zoro #: G1057454| Mfr #: SC1803T

$40.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1057454 Mfr #: SC1803T
Lip Height: 2"Material: steel
Utility Cart Accessory Item: TrayIncludes: Assembly Hardware
Color: GrayLoad Capacity: 500 lb.
Overall Depth: 48"Overall Height: 2"
Item: Service Cart TrayOverall Width: 24"
For Use With: 2XJP6Country of Origin (subject to change): United States

Product Description

Tray, For Use With G2489882, Load Capacity 500 lb., Overall Depth 48 In., Overall Width 24 In., Overall Height 2 In., Lip Height 2 In., Color Gray, Material Steel, Includes Assembly Hardware

Product Reviews