Service Cart Tray, 500 lb., Gray, 28 In. L

VALUE BRAND| Zoro #: G1696983| Mfr #: SC2020T

$34.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1696983 Mfr #: SC2020T
Includes: Assembly HardwareItem: Service Cart Tray
Utility Cart Accessory Item: TrayOverall Height: 3-1/2"
Material: SteelColor: Gray
Load Capacity: 250 lb.Lip Height: 3-1/2"
Overall Depth: 28"For Use With: 5W127
Overall Width: 20"Country of Origin (subject to change): United States

Product Description

Tray, For Use With G0442251, Load Capacity 250 lb., Overall Depth 28 In., Overall Width 20 In., Overall Height 3-1/2 In., Lip Height 3-1/2 In., Color Gray, Material Steel, Includes Assembly Hardware

Product Reviews

Save 15%. Sign up for Z-mail.