KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Service Cart Tray, 500 lb., Gray, Steel

VALUE BRAND| Zoro #: G1741275| Mfr #: SC2024T

$39.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 250 lb.
Overall Width: 24"
Includes: Assembly Hardware
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1741275 Mfr #: SC2024T
Load Capacity: 250 lb.Overall Width: 24"
Includes: Assembly HardwareColor: Gray
Overall Height: 3-1/2"Overall Depth: 36"
Utility Cart Accessory Item: TrayItem: Service Cart Tray
For Use With: 3W137Lip Height: 3-1/2"
Material: steelCountry of Origin (subject to change): United States

Description

Tray, For Use With G1784991, Load Capacity 250 lb., Overall Depth 36 In., Overall Width 24 In., Overall Height 3-1/2 In., Lip Height 3-1/2 In., Color Gray, Material Steel, Includes Assembly Hardware

Reviews