KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Service Record Tag, 7x4, Bk/Yel, PK10

VALUE BRAND| Zoro #: G0261502| Mfr #: 2RMU9

$11.74 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4"
Tie Material: Nylon
Header Background Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0261502 Mfr #: 2RMU9
Width: 4"Tie Material: Nylon
Header Background Color: BlackIncludes: Nylon Ties
Legend Color: blackLanguage: English
Shape: RectangleMaterial: Polyester
Hole Size: 3/8"Reverse Side Legend: Last Service Date Next Service Date
Item: Service Record TagLegend/Background Color: Black/Yellow
Legend: Last Service Date Next Service DateHeight: 7"
Background Color: YellowLegend Style: Text
Header Legend Color: YellowStandards: OSHA 29 CFR 1910.157
Write on Surface: YesHeader: Service Record
Country of Origin (subject to change): China

Description

Service Record Tag, Material Polyester, Legend Last Service Date Next Service Date, Height 7 In., Width 4 In., Hole Size 3/8 In., Header Service Record, Legend Color Black, Background Color Yellow, Legend Style Text, Language English, Shape Rectangle, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews