KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Service Saddle, Iron, 2 In Pipe, 3/4 In Out

VALUE BRAND| Zoro #: G0378402| Mfr #: 31500025607000 CC

$68.29 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Bolts: 2
Pipe Size: 2"
Bolt Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0378402 Mfr #: 31500025607000 CC
Number of Bolts: 2Pipe Size: 2"
Bolt Material: Stainless SteelOutlet Connection: CC
Temp. Range: -20 to 180 Degrees FBolt Size: 5/8"
Item: Service SaddleMax. Pressure (PSI): 300
Outlet Pipe Size: 3/4"Fits Outside Dia.: 2.35" to 2.56"
Gasket Material: NitrileMaterial: Ductile Iron with 304 Stainless Steel Straps
Standards: NSF61, AWWA C800, ASTM A536Country of Origin (subject to change): China

Description

Service Saddle, Material of Construction Ductile Iron with 304 Stainless Steel Straps, Gasket Material Nitrile, Pipe Size 2 In, Outlet Pipe Size 3/4 In, Outlet Connection CC, Max Pressure 300 PSI, Temp Range -20F to 180F, No of Bolts 2, Bolt Size 5/8 In, Bolt Material Stainless Steel, Standards NSF61, AWWA C800, ASTM A536

Reviews