THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Service Saddle, Iron, 3In Pipe, 1-1/2In Out

VALUE BRAND| Zoro #: G2340152| Mfr #: 31500035413000

$82.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size: 3"
Outlet Connection: CC
Outlet Pipe Size: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2340152 Mfr #: 31500035413000
Pipe Size: 3"Outlet Connection: CC
Outlet Pipe Size: 1-1/2"Bolt Size: 5/8"
Gasket Material: NitrileBolt Material: Stainless Steel
Material: Ductile Iron with 304 Stainless Steel StrapsNumber of Bolts: 2
Max. Pressure (PSI): 300Item: Service Saddle
Fits Outside Dia.: 2.97" to 3.54"Temp. Range: -20 to 180 Degrees F
Standards: NSF61, AWWA C800, ASTM A536Country of Origin (subject to change): China

Description

Service Saddle, Material of Construction Ductile Iron with 304 Stainless Steel Straps, Gasket Material Nitrile, Pipe Size 3 In, Outlet Pipe Size 1 1/2 In, Outlet Connection CC, Max Pressure 300 PSI, Temp Range -20F to 180F, No of Bolts 2, Bolt Size 5/8 In, Bolt Material Stainless Steel, Standards NSF61, AWWA C800, ASTM A536

Reviews