Square Head Set Screws, Steel, 60 Pcs

VALUE BRAND| Zoro #: G1560343| Mfr #: 4F415

$22.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1560343 Mfr #: 4F415
Meets/Exceeds: ASME/ANSINumber of Sizes: 6
Material: SteelSystem of Measurement: Inch
Number of Pieces: 60Includes: (20) Each: 1/4-20x3/4", (10) Each: 5/16-18x3/4", 3/8-16x3/4", (8) Each: 5/16-18x1", 3/8-16x1-1/4", (4) Each: 1/2-13x1", and Plastic Hanging Pak
Type: Square Head, Cup PointItem: Square Head Set Screws
Country of Origin (subject to change): United States

Product Description

Square Head Set Screws, Square Head, Cup Point, Steel, Number of Pieces 60, Number of Sizes 6, Meets/Exceeds ASME/ANSI, Includes (20) Each: 1/4-20x3/4 In., (10) Each: 5/16-18x3/4 In., 3/8-16x3/4 In., (8) Each: 5/16-18x1 In., 3/8-16x1-1/4 In., (4) Each: 1/2-13x1 In., and Plastic Hanging Pak
Save 15%. Sign up for Z-mail.