Sewer Nozzle, Size 4.5, 5000 psi

VALUE BRAND| Zoro #: G1767455| Mfr #: AL0124722250

$28.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1767455 Mfr #: AL0124722250
Item: Sewer NozzleNozzle Size: 4.5
GPM @ 800 PSI: 2.01Material: stainless steel
GPM @ 1000 PSI: 2.25GPM @ 1500 PSI: 2.76
GPM @ 2000 PSI: 3.18GPM @ 2500 PSI: 3.56
GPM @ 3000 PSI: 3.9GPM @ 3500 PSI: 4.21
GPM @ 4000 PSI: 4.5GPM @ 5000 PSI: 5.03
Max. Pressure: 5000 psiInlet: 1/4" (F)NPT
Country of Origin (subject to change): Italy

Product Description

Sewer Nozzle, Nozzle Size 4.5, Max. Pressure 5000 psi, Inlet 1/4 In. (F)NPT, Material Stainless Steel, GPM @ 800 PSI 2.01, GPM @ 1000 PSI 2.25, GPM @ 1500 PSI 2.76, GPM @ 2000 PSI 3.18, GPM @ 2500 PSI 3.56, GPM @ 3000 PSI 3.9, GPM @ 3500 PSI 4.21, GPM @ 4000 PSI 4.5, GPM @ 5000 PSI 5.03, Includes -

Product Reviews

Save 15%. Sign up for Z-mail.