Sewer Nozzle, Size 5.5, 5000 psi

VALUE BRAND| Zoro #: G2212533| Mfr #: AL0124722300

$58.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2212533 Mfr #: AL0124722300
Item: Sewer NozzleNozzle Size: 5.5
GPM @ 800 PSI: 2.46GPM @ 1000 PSI: 2.75
Material: Stainless SteelGPM @ 1500 PSI: 3.37
GPM @ 2000 PSI: 3.89GPM @ 2500 PSI: 4.35
GPM @ 3000 PSI: 4.76GPM @ 3500 PSI: 5.14
GPM @ 4000 PSI: 5.5GPM @ 5000 PSI: 6.15
Max. Pressure: 5000 psiInlet: 3/8" (F)NPT
Includes: -Country of Origin (subject to change): Italy

Product Description

Sewer Nozzle, Nozzle Size 5.5, Max. Pressure 5000 psi, Inlet 3/8 In. (F)NPT, Material Stainless Steel, GPM @ 800 PSI 2.46, GPM @ 1000 PSI 2.75, GPM @ 1500 PSI 3.37, GPM @ 2000 PSI 3.89, GPM @ 2500 PSI 4.35, GPM @ 3000 PSI 4.76, GPM @ 3500 PSI 5.14, GPM @ 4000 PSI 5.5, GPM @ 5000 PSI 6.15, Includes -

Product Reviews

Save 15%. Sign up for Z-mail.