KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sewer Nozzle, Size 6.5, 5000 psi

VALUE BRAND| Zoro #: G1498375| Mfr #: AL0124722310

$51.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
GPM @ 3000 PSI: 5.63
Nozzle Size: 6.5
Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1498375 Mfr #: AL0124722310
GPM @ 3000 PSI: 5.63Nozzle Size: 6.5
Includes: -GPM @ 2000 PSI: 4.6
Max. Pressure: 5000 psiInlet: 3/8" (F)NPT
GPM @ 1500 PSI: 3.98GPM @ 3500 PSI: 6.08
GPM @ 1000 PSI: 3.25GPM @ 4000 PSI: 6.5
GPM @ 5000 PSI: 7.27Item: Sewer Nozzle
GPM @ 2500 PSI: 5.14GPM @ 800 PSI: 2.91
Material: Stainless SteelCountry of Origin (subject to change): Italy

Description

Sewer Nozzle, Nozzle Size 6.5, Max. Pressure 5000 psi, Inlet 3/8 In. (F)NPT, Material Stainless Steel, GPM @ 800 PSI 2.91, GPM @ 1000 PSI 3.25, GPM @ 1500 PSI 3.98, GPM @ 2000 PSI 4.6, GPM @ 2500 PSI 5.14, GPM @ 3000 PSI 5.63, GPM @ 3500 PSI 6.08, GPM @ 4000 PSI 6.5, GPM @ 5000 PSI 7.27, Includes -

Reviews