KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shank Coupling

VALUE BRAND| Zoro #: G1190384| Mfr #: 3LZ16

$22.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size (In.): 2-1/2
Item: Short Shank Coupling
Application: For Low Cost, Low Pressure Suction and Discharge Hose Connections, for Use with Water and Other Compatible Liquids
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1190384 Mfr #: 3LZ16
Size (In.): 2-1/2Item: Short Shank Coupling
Application: For Low Cost, Low Pressure Suction and Discharge Hose Connections, for Use with Water and Other Compatible LiquidsMaterial of Construction: Aluminum
Lug: NPSM Threaded PinNut: Swivel
Clamp: Double Bolt/BandCountry of Origin (subject to change): Taiwan, Province of China

Description

King Steel Short Shank Coupling, Size 2 1/2 Inches, Material of Construction Aluminum with Brass Nut, NPSM Thread

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews