#0-80 x 1" 18-8 Stainless Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0444464| Mfr #: 1GE93

$6.68 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Stainless Steel
Min. Tensile Strength: 80,000 psi
Head Height: 1/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0444464 Mfr #: 1GE93
Basic Material: Stainless SteelMin. Tensile Strength: 80,000 psi
Head Height: 1/32"Length: 1"
Drive Size: 3/64"Fastener Finish: Plain
Screw Industry Standards: ASME B18.3Screw Style: Socket Head Cap Screw
Dia./Thread Size: #0-80Thread Style: Partially Threaded
Thread Length: 1/2"Thread Dia.: #0
Material Grade: 18-8Head Dia.: 9/64"
Drive Type: Hex SocketRockwell Hardness: B70 to B95
System of Measurement: InchTemp. Range: 250 Degrees F
Screw Head Type: CylindricalItem: Socket Head Cap Screw
Thread Direction: Right HandCountry of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, #0-80, Length 1 In., Fastener Finish Plain, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 3/64 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 1/32 In., Thread Dia. #0, Package Quantity 25

Reviews