Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

#0-80 x 3/32" 18-8 Stainless Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1380547| Mfr #: 1GE83

$12.97 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Vented Hole Size: Not Vented
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1380547 Mfr #: 1GE83
Thread Direction: Right HandVented Hole Size: Not Vented
Fastener Finish: PlainScrew Style: Socket Head Cap Screw
Material Grade: 18-8Head Dia.: 9/64"
Drive Type: Hex SocketThread Length: 3/32"
Thread Style: Fully ThreadedTemp. Range: 250 Degrees F
Length: 3/32"Dia./Thread Size: #0-80
Basic Material: Stainless SteelMin. Tensile Strength: 80,000 psi
Rockwell Hardness: B70 to B95System of Measurement: Inch
Screw Industry Standards: ASME B18.3Drive Size: 3/64"
Thread Dia.: #0Head Height: 1/32"
Screw Head Type: CylindricalCountry of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, #0-80, Length 3/32 In., Fastener Finish Plain, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 3/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/32 In., Head Height 1/32 In., Thread Dia. #0, Package Quantity 100

Reviews