SHCS, 18-8 SS, #0-80x3/8", PK100

VALUE BRAND| Zoro #: G2294381| Mfr #: U51041.006.0037

$6.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Stainless Steel
Min. Tensile Strength: 80,000 psi
Length: 3/8"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2294381 Mfr #: U51041.006.0037
Basic Material: Stainless SteelMin. Tensile Strength: 80,000 psi
Length: 3/8"Screw Style: Socket Head Cap Screw
Dia./Thread Size: #0-80Material Grade: 18-8
Head Dia.: 9/64"System of Measurement: Inch
Head Height: 1/16"Screw Industry Standards: ASME B18.3
Drive Size: 0.050"Vented Hole Size: Not Vented
Thread Style: Fully ThreadedThread Length: 3/8"
Thread Dia.: #0Drive Type: Hex Socket
Thread Direction: Right HandRockwell Hardness: B80 to C32
Fastener Finish: PlainTemp. Range: 250 Degrees F
Screw Head Type: CylindricalItem: Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, #0-80, Length 3/8 In., Fastener Finish Plain, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 0.050 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/8 In., Head Height 1/32 In., Thread Dia. #0, Package Quantity 100

Product Reviews