#0-80 x 5/32" 18-8 Stainless Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G2449246| Mfr #: 1GE85

$12.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Stainless Steel
Min. Tensile Strength: 80,000 psi
Length: 5/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2449246 Mfr #: 1GE85
Basic Material: Stainless SteelMin. Tensile Strength: 80,000 psi
Length: 5/32"Screw Style: Socket Head Cap Screw
Dia./Thread Size: #0-80Material Grade: 18-8
Head Dia.: 9/64"System of Measurement: Inch
Head Height: 1/32"Screw Industry Standards: ASME B18.3
Drive Size: 3/64"Vented Hole Size: Not Vented
Thread Style: Fully ThreadedThread Length: 5/32"
Thread Dia.: #0Drive Type: Hex Socket
Thread Direction: Right HandRockwell Hardness: B70 to B95
Fastener Finish: PlainTemp. Range: 250 Degrees F
Screw Head Type: CylindricalItem: Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, #0-80, Length 5/32 In., Fastener Finish Plain, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 3/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/32 In., Head Height 1/32 In., Thread Dia. #0, Package Quantity 100

Reviews