SHCS, 18-8 SS, #10-24x1", PK25

VALUE BRAND| Zoro #: G0264643| Mfr #: 1FY56

$5.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Stainless Steel
Min. Tensile Strength: 80,000 psi
Length: 1"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0264643 Mfr #: 1FY56
Basic Material: Stainless SteelMin. Tensile Strength: 80,000 psi
Length: 1"Self-Locking Element: Nylon Patch
Screw Industry Standards: ASME B18.3Screw Style: Socket Head Cap Screw with Patch
Dia./Thread Size: #10-24Material Grade: 18-8
Head Dia.: 5/16"System of Measurement: Inch
Head Height: 1/16"Drive Size: 5/16"
Vented Hole Size: Not VentedThread Style: Fully Threaded
Thread Length: 1"Thread Dia.: #10
Drive Type: Hex SocketThread Direction: Right Hand
Rockwell Hardness: B70 to B95Fastener Finish: Plain
Temp. Range: 250 Degrees FScrew Head Type: Cylindrical
Item: Socket Head Cap ScrewCountry of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, #10-24, Length 1 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 25

Product Reviews