#10-24 x 5" 18-8 Stainless Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G1047435| Mfr #: 1GU58

$3.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: B70 to B95
Drive Size: 5/32"
Head Dia.: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1047435 Mfr #: 1GU58
Rockwell Hardness: B70 to B95Drive Size: 5/32"
Head Dia.: 5/16"Screw Style: Socket Head Cap Screw
Length: 5"Thread Style: Partially Threaded
Drive Type: Hex SocketItem: Socket Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 80,000 psi
Fastener Finish: PlainTemp. Range: 250 Degrees F
Basic Material: Stainless SteelScrew Head Type: Cylindrical
Thread Length: 7/8"Fastener Thread Type: UNC (Coarse)
Screw Industry Standards: ASME B18.3Dia./Thread Size: #10-24
Material Grade: 18-8Head Height: 0.190"
Vented Hole Size: Not VentedSystem of Measurement: Inch
Thread Dia.: #10Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, #10-24, Length 5 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 1/16 In., Thread Dia. #10

Reviews