SHCS, 18-8 SS, #10-24x7/16", PK100

VALUE BRAND| Zoro #: G1269432| Mfr #: U51050.019.0043

$8.07 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Stainless Steel
Min. Tensile Strength: 80,000 psi
Length: 7/16"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1269432 Mfr #: U51050.019.0043
Basic Material: Stainless SteelMin. Tensile Strength: 80,000 psi
Length: 7/16"Screw Style: Socket Head Cap Screw
Dia./Thread Size: #10-24Material Grade: 18-8
Head Dia.: 5/16"System of Measurement: Inch
Head Height: 1/16"Screw Industry Standards: ASME B18.3
Drive Size: 5/32"Vented Hole Size: Not Vented
Thread Style: Fully ThreadedThread Length: 7/16"
Thread Dia.: #10Drive Type: Hex Socket
Thread Direction: Right HandRockwell Hardness: B80 to C32
Fastener Finish: PlainTemp. Range: -65 Degrees F to 300 Degrees F
Screw Head Type: CylindricalItem: Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, #10-24, Length 7/16 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 7/16 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 100

Product Reviews