#10-32 x 1-5/8" 18-8 Stainless Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0904477| Mfr #: SFIX#100162-025P1

$4.90 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: B70 to B95
Drive Size: 5/32"
Head Dia.: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0904477 Mfr #: SFIX#100162-025P1
Rockwell Hardness: B70 to B95Drive Size: 5/32"
Head Dia.: 5/16"Screw Style: Socket Head Cap Screw
Length: 1-5/8"Thread Style: Partially Threaded
Drive Type: Hex SocketItem: Socket Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 80,000 psi
Fastener Finish: PlainTemp. Range: -65 Degrees F to 300 Degrees F
Basic Material: Stainless SteelScrew Head Type: Cylindrical
Thread Length: 7/8"Vented Hole Size: Not Vented
Fastener Thread Type: UNF (Fine)Screw Industry Standards: ASME B18.3
Dia./Thread Size: #10-32Material Grade: 18-8
Head Height: 0.190"System of Measurement: Inch
Thread Dia.: #10Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, #10-32, Length 1-5/8 In., Fastener Finish Plain, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 25

Reviews