Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

#10-32 x 3/16" 18-8 Stainless Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1708174| Mfr #: 1GU60

$6.45 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Stainless Steel
Min. Tensile Strength: 80,000 psi
Head Height: 1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1708174 Mfr #: 1GU60
Basic Material: Stainless SteelMin. Tensile Strength: 80,000 psi
Head Height: 1/16"Length: 3/16"
Drive Size: 5/16"Fastener Finish: Plain
Screw Industry Standards: ASME B18.3Screw Style: Socket Head Cap Screw
Dia./Thread Size: #10-32Thread Style: Fully Threaded
Thread Length: 3/16"Thread Dia.: #10
Material Grade: 18-8Head Dia.: 5/16"
Drive Type: Hex SocketRockwell Hardness: B70 to B95
System of Measurement: InchTemp. Range: 250 Degrees F
Screw Head Type: CylindricalItem: Socket Head Cap Screw
Thread Direction: Right HandCountry of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, #10-32, Length 3/16 In., Fastener Finish Plain, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/16 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 25

Reviews