#10-32 x 4-1/2" 18-8 Stainless Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G2279067| Mfr #: 1GU66

$3.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Stainless Steel
Min. Tensile Strength: 80,000 psi
Length: 4-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2279067 Mfr #: 1GU66
Basic Material: Stainless SteelMin. Tensile Strength: 80,000 psi
Length: 4-1/2"Screw Style: Socket Head Cap Screw
Dia./Thread Size: #10-32Material Grade: 18-8
Head Dia.: 5/16"System of Measurement: Inch
Head Height: 3/16"Screw Industry Standards: ASME B18.3
Drive Size: 5/32"Vented Hole Size: Not Vented
Thread Style: Partially ThreadedThread Length: 7/8"
Thread Dia.: #10Drive Type: Hex Socket
Thread Direction: Right HandRockwell Hardness: B70 to B95
Fastener Finish: PlainTemp. Range: 250 Degrees F
Screw Head Type: CylindricalItem: Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, #10-32, Length 4-1/2 In., Fastener Finish Plain, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 3/16 In., Thread Dia. #10

Reviews