Zoro Select
#10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 9/16 in Length, 100 PK
Mfr # SFIX-100056-100BX
Zoro # G1969527
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-32
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 5/32 in
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 4-1/4 in Length, 25 PK U07000.025.0425
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK U07000.019.0200
- ZORO SELECT #3-56 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK U07040.009.0062
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 50 PK M07000.040.0100
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK M07080.060.0020
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Zinc Plated Steel, 2-1/2 in Length, 10 PK U07567.050.0250
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 80 mm Length, 25 PK M55050.050.0080
- ZORO SELECT Flat 100 Degree Head Socket Screw ZHF602M6X16-BX
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 4-3/8 in Length ZPS60151C62
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 50 PK M07400.120.0030
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK U07040.050.0300
- Zoro Select Socket Head Cap Screws