LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

1/2"-13 x 2" 18-8 Stainless Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0774864| Mfr #: 1FY80

$8.78 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: B70 to B95
Drive Size: 3/8"
Head Dia.: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0774864 Mfr #: 1FY80
Rockwell Hardness: B70 to B95Drive Size: 3/8"
Head Dia.: 3/4"Screw Style: Socket Head Cap Screw with Patch
Length: 2"Thread Style: Fully Threaded
Drive Type: Hex SocketItem: Socket Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 80,000 psi
Fastener Finish: PlainSelf-Locking Element: Nylon Patch
Temp. Range: 250 Degrees FBasic Material: Stainless Steel
Screw Head Type: CylindricalThread Length: 2"
Vented Hole Size: Not VentedFastener Thread Type: UNC (Coarse)
Screw Industry Standards: ASME B18.3Dia./Thread Size: 1/2"-13
Material Grade: 18-8Head Height: 1/2"
System of Measurement: InchThread Dia.: 1/2"
Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, 1/2 In.-13, Length 2 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 2 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 5

Reviews