SHCS, 18-8 SS, 1/2"-13x3-1/4", PK5

VALUE BRAND| Zoro #: G2371932| Mfr #: U51050.050.0325

$13.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Head Dia.: 3/4"
Dia./Thread Size: 1/2"-13
Drive Size: 3/8"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2371932 Mfr #: U51050.050.0325
Head Dia.: 3/4"Dia./Thread Size: 1/2"-13
Drive Size: 3/8"Item: Socket Head Cap Screw
Thread Length: 1-1/2"Thread Direction: Right Hand
Material Grade: 18-8Min. Tensile Strength: 80,000 psi
Vented Hole Size: Not VentedScrew Style: Socket Head Cap Screw
Fastener Finish: PlainRockwell Hardness: B80 to C32
Length: 3-1/4"Thread Style: Partially Threaded
System of Measurement: InchScrew Industry Standards: ASME B18.3
Basic Material: Stainless SteelHead Height: 1/2"
Screw Head Type: CylindricalDrive Type: Hex Socket
Temp. Range: -65 Degrees F to 300 Degrees FThread Dia.: 1/2"
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, 1/2 In.-13, Length 3-1/4 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/2 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 5

Product Reviews