WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SHCS, 18-8 SS, 1/2"-13x4", PK5

VALUE BRAND| Zoro #: G0521561| Mfr #: U51050.050.0400

$19.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Socket Head Cap Screw
Length: 4"
Temp. Range: -65 Degrees F to 300 Degrees F
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0521561 Mfr #: U51050.050.0400
Item: Socket Head Cap ScrewLength: 4"
Temp. Range: -65 Degrees F to 300 Degrees FDrive Size: 3/8"
Drive Type: Hex SocketThread Length: 1-1/2"
Thread Style: Partially ThreadedRockwell Hardness: B80 to C32
Thread Direction: Right HandHead Dia.: 3/4"
Head Height: 1/2"Min. Tensile Strength: 80,000 psi
System of Measurement: InchBasic Material: Stainless Steel
Thread Dia.: 1/2"Dia./Thread Size: 1/2"-13
Vented Hole Size: Not VentedMaterial Grade: 18-8
Fastener Finish: PlainScrew Industry Standards: ASME B18.3
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, 1/2 In.-13, Length 4 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/2 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 5

Product Reviews