WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SHCS, 18-8 SS, 1/4"-20x2", PK10

VALUE BRAND| Zoro #: G1682931| Mfr #: 1FY69

$9.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Stainless Steel
Min. Tensile Strength: 80,000 psi
Length: 2"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1682931 Mfr #: 1FY69
Basic Material: Stainless SteelMin. Tensile Strength: 80,000 psi
Length: 2"Self-Locking Element: Nylon Patch
Screw Industry Standards: ASME B18.3Screw Style: Socket Head Cap Screw with Patch
Dia./Thread Size: 1/4"-20Material Grade: 18-8
Head Dia.: 3/8"System of Measurement: Inch
Head Height: 1/4"Drive Size: 3/16"
Vented Hole Size: Not VentedThread Style: Partially Threaded
Thread Length: 1"Thread Dia.: 1/4"
Drive Type: Hex SocketThread Direction: Right Hand
Rockwell Hardness: B70 to B95Fastener Finish: Plain
Temp. Range: 250 Degrees FScrew Head Type: Cylindrical
Item: Socket Head Cap ScrewCountry of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, 1/4 In.-20, Length 2 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 10

Product Reviews