SHCS, 18-8 SS, 1/4"-20x5/8", PK100

VALUE BRAND| Zoro #: G1884601| Mfr #: U51050.025.0062

$12.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Socket Head Cap Screw
Length: 5/8"
Temp. Range: -65 Degrees F to 300 Degrees F
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1884601 Mfr #: U51050.025.0062
Item: Socket Head Cap ScrewLength: 5/8"
Temp. Range: -65 Degrees F to 300 Degrees FDrive Size: 3/16"
Drive Type: Hex SocketThread Length: 5/8"
Thread Style: Fully ThreadedRockwell Hardness: B80 to C32
Thread Direction: Right HandHead Dia.: 3/8"
Head Height: 1/4"Min. Tensile Strength: 80,000 psi
System of Measurement: InchBasic Material: Stainless Steel
Thread Dia.: 1/4"Dia./Thread Size: 1/4"-20
Vented Hole Size: Not VentedMaterial Grade: 18-8
Fastener Finish: PlainScrew Industry Standards: ASME B18.3
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, 1/4 In.-20, Length 5/8 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/8 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 100

Product Reviews