- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Socket Head Cap Screws
- /
- 1/4 in Socket Head Cap Screw, Plain Stainless Steel, 5/8 in Length, 25 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
1/4 in Socket Head Cap Screw, Plain Stainless Steel, 5/8 in Length, 25 PK (Discontinued)
Mfr # 1FY64
Zoro # G0699316
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 1/4 in
- Screw Length 5/8 in
- Screw Head Type Cylindrical
- Drive Type Hex Socket
Customers Also Purchased
- Brand Zoro Select
-
MFR #
1FY64
-
Zoro #
G0699316
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4 in |
Screw Length | 5/8 in |
Drive Size | 3/16 in |
Vented Hole Size | Not Vented |
Thread Length | 5/8 in |
Head Height | 0.25 in |
Min. Thread Length | 5/8 in |
Minimum Thread Length | 5/8 in |
Fastener Length | 5/8 in |
Vent Hole Diameter | Not Applicable |
Head Diameter | 0.375 in |
Dimensional Standards | ASME B18.3 |
Flange Diameter | Not Applicable |
Dia./Thread Size | 1/4"-20 |
Head Dia. | 0.375 in |
Length | 5/8 in |
Details
System of Measurement | Inch |
Screw Head Type | Cylindrical |
Drive Type | Hex Socket |
Material | Stainless Steel |
Finish | Plain |
Min. Tensile Strength | 80,000 psi |
Item | Socket Head Cap Screw |
Rockwell Hardness | B70 to B95 |
Thread Style | Fully Threaded |
Fastener Thread Type | UNC (Coarse) |
Class | 3A |
Temp. Range | 250 Degrees F |
Self-Locking Element | Nylon Patch |
Thread Direction | Right Hand |
Thread Type | Coarse |
Maximum Temperature | 250 Degrees F |
Head Type | Standard |
Special Features | Threadlocking |
Flange Thickness | Not Applicable |
Material Type | Stainless Steel |
Tensile Strength | 80,000 psi |
Thread Fit | 3A |
Finish Type | Plain |
Countersink Angle | Not Applicable |
Thread Pitch | Not Applicable |
Material Grade/Class | 18-8 |
Basic Material | Stainless Steel |
Fastener Industry Standards | ASME B18.3 |
Material Grade | 18-8 |
Fastener Finish | Plain |
Screw Style | Socket Head Cap Screw with Patch |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 1/4 In.-20, Minimum Thread Length 5/8 in, Fastener Length 5/8 in, Head Height 0.25 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Threadlocking, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable