WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SHCS, 18-8 SS, 1/4"-20x6-1/2"

VALUE BRAND| Zoro #: G1810261| Mfr #: 1GU80

$3.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Stainless Steel
Min. Tensile Strength: 80,000 psi
Length: 6-1/2"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1810261 Mfr #: 1GU80
Basic Material: Stainless SteelMin. Tensile Strength: 80,000 psi
Length: 6-1/2"Screw Style: Socket Head Cap Screw
Dia./Thread Size: 1/4"-20Material Grade: 18-8
Head Dia.: 3/8"System of Measurement: Inch
Head Height: 1/4"Screw Industry Standards: ASME B18.3
Drive Size: 3/16"Vented Hole Size: Not Vented
Thread Style: Partially ThreadedThread Length: 1"
Thread Dia.: 1/4"Drive Type: Hex Socket
Thread Direction: Right HandRockwell Hardness: B70 to B95
Fastener Finish: PlainTemp. Range: 250 Degrees F
Screw Head Type: CylindricalItem: Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, 1/4 In.-20, Length 6-1/2 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 1/4 In., Thread Dia. 1/4 In.

Product Reviews