THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

1/4"-20 x 8" 18-8 Stainless Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G0505583| Mfr #: 1GU82

$9.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: B70 to B95
Drive Size: 3/16"
Head Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0505583 Mfr #: 1GU82
Rockwell Hardness: B70 to B95Drive Size: 3/16"
Head Dia.: 3/8"Screw Style: Socket Head Cap Screw
Length: 8"Thread Style: Partially Threaded
Drive Type: Hex SocketItem: Socket Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 80,000 psi
Fastener Finish: PlainTemp. Range: 250 Degrees F
Basic Material: Stainless SteelScrew Head Type: Cylindrical
Thread Length: 1"Vented Hole Size: Not Vented
Fastener Thread Type: UNC (Coarse)Screw Industry Standards: ASME B18.3
Dia./Thread Size: 1/4"-20Material Grade: 18-8
Head Height: 1/4"System of Measurement: Inch
Thread Dia.: 1/4"Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, 1/4 In.-20, Length 8 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 1/4 In., Thread Dia. 1/4 In.

Reviews