SHCS, 18-8 SS, #2-56x1/8", PK100

VALUE BRAND| Zoro #: G1489582| Mfr #: U51050.008.0012

$5.60 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Socket Head Cap Screw
Length: 1/8"
Temp. Range: 250 Degrees F
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1489582 Mfr #: U51050.008.0012
Item: Socket Head Cap ScrewLength: 1/8"
Temp. Range: 250 Degrees FDrive Size: 5/64"
Drive Type: Hex SocketThread Length: 1/8"
Thread Style: Fully ThreadedRockwell Hardness: B80 to C32
Thread Direction: Right HandHead Dia.: 3/16"
Head Height: 3/64"Min. Tensile Strength: 80,000 psi
System of Measurement: InchBasic Material: Stainless Steel
Thread Dia.: #2Dia./Thread Size: #2-56
Vented Hole Size: Not VentedMaterial Grade: 18-8
Fastener Finish: PlainScrew Industry Standards: ASME B18.3
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, #2-56, Length 1/8 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/8 In., Head Height 3/64 In., Thread Dia. #2, Package Quantity 100

Product Reviews