SHCS, 18-8 SS, #3-48x1/2", PK100

VALUE BRAND| Zoro #: G2421903| Mfr #: U51050.009.0050

$9.60 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Thread Length: 1/2"
Thread Style: Fully Threaded
Head Height: 1/16"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2421903 Mfr #: U51050.009.0050
Thread Length: 1/2"Thread Style: Fully Threaded
Head Height: 1/16"Length: 1/2"
Thread Dia.: #3Item: Socket Head Cap Screw
Fastener Finish: PlainDia./Thread Size: #3-48
Drive Type: Hex SocketBasic Material: Stainless Steel
Screw Style: Socket Head Cap ScrewHead Dia.: 3/16"
System of Measurement: InchDrive Size: 5/64"
Thread Direction: Right HandVented Hole Size: Not Vented
Screw Head Type: CylindricalMaterial Grade: 18-8
Rockwell Hardness: B80 to C32Min. Tensile Strength: 80,000 psi
Screw Industry Standards: ASME B18.3Temp. Range: 250 Degrees F
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, #3-48, Length 1/2 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 1/16 In., Thread Dia. #3, Package Quantity 100

Product Reviews