WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SHCS, 18-8 SS, 3/8"-16x8"

VALUE BRAND| Zoro #: G2446997| Mfr #: 1GY36

$7.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Socket Head Cap Screw
Length: 8"
Temp. Range: 250 Degrees F
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2446997 Mfr #: 1GY36
Item: Socket Head Cap ScrewLength: 8"
Temp. Range: 250 Degrees FDrive Size: 5/16"
Drive Type: Hex SocketThread Length: 1-1/4"
Thread Style: Partially ThreadedRockwell Hardness: B70 to B95
Thread Direction: Right HandHead Dia.: 9/16"
Head Height: 3/8"Min. Tensile Strength: 80,000 psi
System of Measurement: InchBasic Material: Stainless Steel
Thread Dia.: 3/8"Dia./Thread Size: 3/8"-16
Vented Hole Size: Not VentedMaterial Grade: 18-8
Fastener Finish: PlainScrew Industry Standards: ASME B18.3
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, 3/8 In.-16, Length 8 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 3/8 In., Thread Dia. 3/8 In.

Product Reviews